11.00mm Type 643-D 135 Degree Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5

  • Mfr # 34490

  • Zoro # G4554323


product price:  $65.99
/pk 5, $13.20/ea

Key Features

Overall Length
5.5
Drill Bit Size
11.00mm
Shank Dia.
0.4331
Decimal Equivalent
0.4331
Drill Bit Point Angle
135degree Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34490
Zoro #
G4554323
UPC #
50728344900
Country of Origin
United States

Dimensions

Overall Length
5.5
Drill Bit Size
11.00mm
Shank Dia.
0.4331

Details

Decimal Equivalent
0.4331
Drill Bit Point Angle
135degree Split

Description

• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness. • Cobalt drills require rigidly held positive feed drilling equipment. •Manufactured to NAS 907J specifications. •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.