Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

114 Pc Set Type 240 Black Jobber Drill 118 Degree Pt. HSS

  • Mfr # 43310

  • Zoro # G4559704


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43310
Zoro #
G4559704
UPC #
50728433109
Country of Origin
United States

Description

• HSS Twist Drill Set 118 ° point 1/16 -1/2 by 64ths, #1 - #60, 1.0 - 13.0 • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials •Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals •Spiral flutes with a higher flute angle to remove chips more easily •Contains: 1/16" - 1/2" by 64ths, Wire #1 - 60, Metric 1.0mm - 13.0mm by 0.5mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.