Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

118 Pc Set Type 643-UB 135 Degree Split Pt. Magnum Jobber Drill Set

  • Mfr # 60090

  • Zoro # G4555818


product price: $450.99
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
60090
Zoro #
G4555818
UPC #
50728600907
Country of Origin
United States

Description

• 135° split point for accurate centering and fast penetration • Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance •Special Hi-Molybdebum tool steel/ Gold Oxide •NAS 907B Heavy Duty Jobber •Contains: 1.0mm - 2.45mm by 0.05mm, 2.0mm - 5.10mm by 0.1mm & 10.2mm, 10.5mm, 10.8mm, 11mm, 11.2mm, 11.5mm, 11.8mm, 12mm, 12.2mm, 12.5mm, 12.8mm, 13mm