Zoro Homepage

11pc. HSS 135 Degrees Drill Bit Set

  • Mfr # VI 58650

  • Zoro # G3133789


product price: $25.99
/ea

Key Features

Number of Pieces
11
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Drill Bit Material
High Speed Steel
Drill Bit Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 58650
Zoro #
G3133789
UPC #
050728586508
Country of Origin
Unknown

Dimensions

Drill Bit Dimension Type
Metric
Sizes Included
1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm
Drill Bit Size
1.0mm - 6.0mm x .5mm

Details

Item
Jobber Drill Bit Set
Number of Pieces
11
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black/Gold
List Number
SP-11M
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Black & Gold
Shank Type
Straight

Description

Jobber Drill Bit Set, Drill Bit Point Angle 135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.