Zoro Homepage

12.30mm Size, 135degree Split Point Angle, M42 Cobalt, Gold Finish

  • Mfr # 34542

  • Zoro # G4559573


product price: $79.99
/pk 5, $16.00/ea
Free Shipping & Returns

Key Features

Drill Bit Size
12.30mm
Overall Length
5.875
Drill Bit Point Angle
135degree Split
Decimal Equivalent
0.4843
Shank Dia.
0.4843
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34542
Zoro #
G4559573
UPC #
050728345426
Country of Origin
United States

Dimensions

Drill Bit Size
12.30mm
Overall Length
5.875
Shank Dia.
0.4843

Details

Drill Bit Point Angle
135degree Split
Decimal Equivalent
0.4843

Description

• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.