Zoro Homepage

12.50mm Size, 135degree Split Point Angle, M42 Cobalt, Gold Finish

  • Mfr # 34550

  • Zoro # G4559564


product price: $83.15
/pk 5, $16.63/ea
Free Shipping & Returns

Key Features

Drill Bit Size
12.50mm
Overall Length
6
Drill Bit Point Angle
135degree Split
Shank Dia.
0.4921
Decimal Equivalent
0.4921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34550
Zoro #
G4559564
UPC #
050728345501
Country of Origin
United States

Dimensions

Drill Bit Size
12.50mm
Overall Length
6
Shank Dia.
0.4921

Details

Drill Bit Point Angle
135degree Split
Decimal Equivalent
0.4921

Description

• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.