1.30mm Type 643-D 135 Degree Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK10

  • Mfr # 27110

  • Zoro # G4569337


product price:  $17.25
/pk 10, $1.73/ea

Key Features

Overall Length
1.875
Drill Bit Point Angle
135degree Split
Drill Bit Size
1.30mm
Shank Dia.
0.0512
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27110
Zoro #
G4569337
UPC #
50728271107
Country of Origin
United States

Dimensions

Overall Length
1.875
Drill Bit Size
1.30mm
Shank Dia.
0.0512
Drill Bit Dimension Type
Metric
Cutting Depth
0.26
Length Class
0.875

Details

Item
Straight Flute Tap
Drill Bit Point Angle
135degree Split
Tap Style
Straight Flute
Drill Bit Finish
Gold
Drill Bit Material
M42 Cobalt
Decimal Equivalent
0.0512
Drill Bit Type
643-D

Description

• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness. • Cobalt drills require rigidly held positive feed drilling equipment. •Manufactured to NAS 907J specifications. •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.