13/32" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6

  • Mfr # 40589

  • Zoro # G4565846


product price:  $36.99
/pk 6, $6.17/ea

Key Features

Overall Length
5.25
Drill Bit Point Angle
135degree Split
Drill Bit Size
13/32"
Shank Dia.
0.4063
Drill Bit Finish
GoldStrike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40589
Zoro #
G4565846
UPC #
050728405892
Country of Origin
United States

Dimensions

Overall Length
5.25
Drill Bit Size
13/32"
Shank Dia.
0.4063
Drill Bit Dimension Type
Imperial
Cutting Depth
2.03
Length Class
3.875

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135degree Split
Drill Bit Finish
GoldStrike
Drill Bit Type
240-GF
Decimal Equivalent
0.40625
Drill Bit Material
Hi-Molybdenum

Description

• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.