
14 Pc Set Type 21-UB Spiral Pt. Plug Magnum Tap/Hex Die Set
Mfr # 35172
Zoro # G4555678
product price: $136.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35172
Zoro #
G4555678
UPC #
050728351724
Country of Origin
United States
Description
• Spiral Point Plug Taps & Hex Dies
• Contains: HSS Spiral Point Taps 2.5-.45, 3.0-.50, 3.5-.60, 4.0-.70, 5.0-.80, 6.0-1.00 Dies: 3.0-.50, 3.5-.60, 4.0-.70, 5.0-.80, 6.0-1.00
•Contains: T handle tap wrench 0-1/4
•Plug Style
•Contains: Taps: 2.5mm-0.45mm, 3.0mm-0.5mm, 3.5mm-0.6mm, 4.0mm-0.7mm,
5.0mm-0.8mm & 6.0mm-1mm
Hex Dies: 3.0mm-0.5mm, 3.5mm-0.6mm, 4.0mm-0.7mm, 5.0mm-0.8mm & 6.0mm-1mm
T-Handle tap wrench: 0 - 1/4”
• Contains: HSS Spiral Point Taps 2.5-.45, 3.0-.50, 3.5-.60, 4.0-.70, 5.0-.80, 6.0-1.00 Dies: 3.0-.50, 3.5-.60, 4.0-.70, 5.0-.80, 6.0-1.00
•Contains: T handle tap wrench 0-1/4
•Plug Style
•Contains: Taps: 2.5mm-0.45mm, 3.0mm-0.5mm, 3.5mm-0.6mm, 4.0mm-0.7mm,
5.0mm-0.8mm & 6.0mm-1mm
Hex Dies: 3.0mm-0.5mm, 3.5mm-0.6mm, 4.0mm-0.7mm, 5.0mm-0.8mm & 6.0mm-1mm
T-Handle tap wrench: 0 - 1/4”
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.