
15 Pc Set Type 278-UB 135 Degree Split Pt. 3/8 Shank Drill
Mfr # 92110
Zoro # G4567666
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92110
Zoro #
G4567666
UPC #
50728921101
Country of Origin
United States
Details
Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute
Description
• 1/16 - 1/2 by 32nds, 135° Split Point
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•3/8" shank with 3 -flats for keyless chucks
•Contains: 1/16" - 1/2" by 32nds
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•3/8" shank with 3 -flats for keyless chucks
•Contains: 1/16" - 1/2" by 32nds
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.