15/32" Type 240-D 135 Degree Split Pt. Cobalt Jobber Gold Drill, PK6

  • Mfr # 08270

  • Zoro # G4563125


product price: $99.35
/pk 6, $16.56/ea
Free Shipping & Returns

Key Features

Drill Bit Material
M42 Cobalt
Point Angle
135degree Split
Drill Bit Dimension Type
Imperial
Decimal Equivalent
0.46875
Overall Length
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08270
Zoro #
G4563125
UPC #
50728082703
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Imperial
Overall Length
5.75
Shank Dia.
0.4688
Drill Bit Size
15/32"

Details

Drill Bit Material
M42 Cobalt
Point Angle
135degree Split
Decimal Equivalent
0.46875
Drill Bit Finish
Bright
Type
240-D

Description

• 135° split point for accurate centering and fast penetration • Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance •M-42 Cobalt contains 8% cobalt •NAS 907J Cobalt Jobber Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.