15/32" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6

  • Mfr # 40594

  • Zoro # G4565164


product price:  $54.65
/pk 6, $9.11/ea

Key Features

Overall Length
5.75
Drill Bit Point Angle
135degree Split
Drill Bit Size
15/32"
Shank Dia.
0.4688
Cutting Depth
2.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40594
Zoro #
G4565164
UPC #
50728405946
Country of Origin
United States

Dimensions

Overall Length
5.75
Drill Bit Size
15/32"
Shank Dia.
0.4688
Cutting Depth
2.34
Drill Bit Dimension Type
Imperial
Length Class
4.3125

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135degree Split
Drill Bit Material
Hi-Molybdenum
Drill Bit Type
240-GF
Drill Bit Finish
GoldStrike
Decimal Equivalent
0.46875

Description

• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.