15/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12

  • Mfr # 40564

  • Zoro # G4562172


product price:  $29.35
/pk 12, $2.45/ea

Key Features

Drill Bit Size
15/64"
Overall Length
3.875
Decimal Equivalent
0.234375
Shank Dia.
0.2344
Length Class
2.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40564
Zoro #
G4562172
UPC #
50728405649
Country of Origin
United States

Dimensions

Drill Bit Size
15/64"
Overall Length
3.875
Shank Dia.
0.2344
Length Class
2.625

Details

Decimal Equivalent
0.234375

Description

• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.