Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15pc. Jobber Length Drill Set

  • Mfr # VI 44120

  • Zoro # G3133719


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Drill Bit Material
High Speed Steel
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 44120
Zoro #
G3133719
UPC #
050728441203
Country of Origin
Unknown

Dimensions

Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in - 1/2 in

Details

Item
Jobber Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black/Gold
List Number
SP-15
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Black & Gold
Shank Type
Straight

Description

Jobber Drill Bit Set, Drill Bit Point Angle 135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.