Zoro Homepage

19pc. HSS 135 Degrees Drill Bit Set

  • Mfr # VI 58920

  • Zoro # G3133807


product price: $72.39
/ea

Key Features

Number of Pieces
19
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 58920
Zoro #
G3133807
UPC #
050728589202
Country of Origin
Unknown

Dimensions

Drill Bit Size
1.0mm - 10.0mm x.5mm
Sizes Included
1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm
Drill Bit Dimension Type
Metric

Details

Item
Jobber Drill Bit Set
Number of Pieces
19
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit Set
List Number
SP-19M
Drill Bit Finish
Black/Gold
Finish - Machining
Black & Gold
Shank Type
Straight

Description

Jobber Drill Bit Set, Drill Bit Point Angle 135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.