Zoro Homepage

2" Type 260 118 Degree HSS Screw Machine Drill

  • Mfr # 24630

  • Zoro # G4557446


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.5
Material
HSS
Finish
Bright
Drill Bit Dimension Type
Imperial
Shank Dia.
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24630
Zoro #
G4557446
UPC #
50728246303
Country of Origin
United States

Dimensions

Overall Length
8.5
Drill Bit Dimension Type
Imperial
Shank Dia.
2
Length of Cut
5.625

Details

Material
HSS
Finish
Bright
Decimal Equivalent
2

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials •Bright finish - Black Oxide Flutes •Screw machine length - general purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.