Zoro Homepage

21 Pc Set Type 240-B Bright 118 Degree HSS Drill

  • Mfr # 43480

  • Zoro # G4569258


product price: $49.99
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43480
Zoro #
G4569258
UPC #
50728434809
Country of Origin
United States

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute

Description

• 1/16 - 3/8 by 64ths, 118° Point • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials •Bright finish increases chip flow in softer materials such as aluminum, wood and plastic •Spiral flutes with a higher flute angle to remove chips more easily •Contains: 1/16" - 3/8" by 64ths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.