
2.10mm Type 643-D 135 Degree Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK10
Mfr # 26470
Zoro # G4565925
product price: $15.19
/pk 10, $1.52/eaKey Features
Overall Length
2.125
Drill Bit Point Angle
135degree Split
Drill Bit Size
2.10mm
Shank Dia.
0.0827
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26470
Zoro #
G4565925
UPC #
50728264703
Country of Origin
United States
Dimensions
Overall Length
2.125
Drill Bit Size
2.10mm
Shank Dia.
0.0827
Cutting Depth
0.41
Drill Bit Dimension Type
Metric
Length Class
1.15625
Details
Item
Straight Flute Tap
Drill Bit Point Angle
135degree Split
Tap Style
Straight Flute
Drill Bit Type
643-D
Drill Bit Finish
Gold
Decimal Equivalent
0.0827
Drill Bit Material
M42 Cobalt
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness. • Cobalt drills require rigidly held positive feed drilling equipment. •Manufactured to NAS 907J specifications. •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.