21/64" Type 250-UB 135 Degree Split Pt. Magnum Sup Mech Drill, PK6

  • Mfr # 87090

  • Zoro # G4557525


product price: $26.55
/pk 6, $4.43/ea

Key Features

Drill Bit Point Angle
135degree Split
Finish - Machining
Black & Gold
Material - Machining
Hi-Molybdenum
Drill Bit Type
250-UB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87090
Zoro #
G4557525
UPC #
50728870904
Country of Origin
United States

Details

Drill Bit Point Angle
135degree Split
Finish - Machining
Black & Gold
Material - Machining
Hi-Molybdenum
Drill Bit Type
250-UB

Description

• 135° split point for accurate centering and fast penetration • Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance •Special Hi-Molybdebum tool steel/ Gold Oxide •Mechanics Length 3-flats on shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.