Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#22 Type 260-UB 135° Split Pt. Magnum Screw Machine Drill, PK12

  • Mfr # 87390

  • Zoro # G4566424


product price: $20.25
/pk 12, $1.69/ea

Key Features

Overall Length
2.125
Tap Material
Hi-Molybdenum
Tap Finish
Bright
Tap Dimension Type
Wire
Tap Thread Type
260-UB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87390
Zoro #
G4566424
UPC #
050728873905
Country of Origin
United States

Dimensions

Overall Length
2.125
Tap Thread Size
#22
Tap Dimension Type
Wire

Details

Tap Material
Hi-Molybdenum
Tap Finish
Bright
Tap Thread Type
260-UB

Description

• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.