
23 Pc Set Type 21-UB Spiral Pt. Plug Magnum Tap/Hex Die Set
Mfr # 35170
Zoro # G4558462
product price: $282.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35170
Zoro #
G4558462
UPC #
050728351700
Country of Origin
United States
Description
• Spiral Point Plug Taps & Hex Dies
• Contains: HSS Spiral Point Taps & Dies 3.0-.50, 3.5-.60, 4.0-.70, 5.0-.80, 6.0-1.00, 8.0-1.25, 10.0-1.50, 12.0-1.75
•Contains: T handle tap wrench 0-1/4 & 3/16-1/2 , Straight handle tap wrench, HSS pipe tap 1/8-27
•Plug Style
•Contains: Taps & Hex Dies: 3mm-0.5mm, 3.5mm-0.6mm, 4mm-0.7mm, 5mm-0.8mm, 6mm-1mm, 8mm-1.25mm, 10mm-1.5mm & 12mm-1.75mm
Pipe Taps & Hex Dies: 1/8"-27 NPT
T-Handle tap wrenches: 0 - 1/4” & 3/16”-1/2”
Straight handle tap wrench: #4 - 1/2”
• Die stock & Screw metric pitch gauge
• Contains: HSS Spiral Point Taps & Dies 3.0-.50, 3.5-.60, 4.0-.70, 5.0-.80, 6.0-1.00, 8.0-1.25, 10.0-1.50, 12.0-1.75
•Contains: T handle tap wrench 0-1/4 & 3/16-1/2 , Straight handle tap wrench, HSS pipe tap 1/8-27
•Plug Style
•Contains: Taps & Hex Dies: 3mm-0.5mm, 3.5mm-0.6mm, 4mm-0.7mm, 5mm-0.8mm, 6mm-1mm, 8mm-1.25mm, 10mm-1.5mm & 12mm-1.75mm
Pipe Taps & Hex Dies: 1/8"-27 NPT
T-Handle tap wrenches: 0 - 1/4” & 3/16”-1/2”
Straight handle tap wrench: #4 - 1/2”
• Die stock & Screw metric pitch gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.