Zoro Homepage

#24 Type 260-UB 135° Split Pt. Magnum Screw Machine Drill, PK12

  • Mfr # 87370

  • Zoro # G4565103


product price: $19.59
/pk 12, $1.63/ea

Key Features

Overall Length
2.0625
Tap Material
Hi-Molybdenum
Tap Finish
Bright
Tap Thread Type
260-UB
Tap Dimension Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87370
Zoro #
G4565103
UPC #
050728873707
Country of Origin
United States

Dimensions

Overall Length
2.0625
Tap Thread Size
#24
Tap Dimension Type
Wire

Details

Tap Material
Hi-Molybdenum
Tap Finish
Bright
Tap Thread Type
260-UB

Description

• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel
•NAS 907C Screw Machine Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.