Zoro Homepage

#27 Type 260 118° HSS Screw Machine Drill, PK12

  • Mfr # 24900

  • Zoro # G4556317


product price: $13.49
/pk 12, $1.12/ea

Key Features

Overall Length
2.0625
Material
HSS
Finish
Bright
Drill Bit Dimension Type
Wire
Decimal Equivalent
0.144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24900
Zoro #
G4556317
UPC #
050728249007
Country of Origin
United States

Dimensions

Overall Length
2.0625
Drill Bit Dimension Type
Wire
Shank Dia.
0.144
Length of Cut
1

Details

Material
HSS
Finish
Bright
Decimal Equivalent
0.144

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.