Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29 Pc Set Type 240-UB 135 Degree Split Pt. Magnum Jobber Drill

  • Mfr # 44150

  • Zoro # G4563816


product price: $136.40
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Finish
Black & Gold
Material
High Speed Steel
Drill Bit Size
1/16 in - 1/2 in
Drill Bit Point Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44150
Zoro #
G4563816
UPC #
50728441500
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in - 1/2 in

Details

Shank Type
Straight
Finish
Black & Gold
Material
High Speed Steel
Drill Bit Point Angle
135°

Description

• 1/16 - 1/2 by 64ths • Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance •Special Hi-Molybdebum tool steel/ Gold Oxide •NAS 907B Heavy Duty Jobber •Contains: 1/16" - 1/2" by 64ths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.