Shop VIKING NORSEMAN DRILL
See all product information
Create Account
33/64" Type 260 118 Degree HSS Screw Machine Drill
- Mfr # 24160
- Zoro # G4556588
product price:
$
20.45
/ea
Key Features
Overall Length
3.875
Material
HSS
Finish
Bright
Length of Cut
2.375
Shank Dia.
0.515625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24160
- Zoro #
- G4556588
- UPC #
- 50728241605
- Country of Origin
- United States
- Material
- HSS
- Finish
- Bright
- Decimal Equivalent
- 0.515625
Dimensions
- Overall Length
- 3.875
- Length of Cut
- 2.375
- Shank Dia.
- 0.515625
- Drill Bit Dimension Type
- Imperial
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials •Bright finish increases chip flow in softer materials such as aluminum, wood and plastic •Screw machine length - general purpose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.