Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish

  • Mfr # 48390

  • Zoro # G4561445


product price: $18.45
/ea

Key Features

Drill Bit Size
35/64"
Overall Length
6.625
Drill Bit Point Angle
118degree
Shank Dia.
0.5469
Decimal Equivalent
0.546875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48390
Zoro #
G4561445
UPC #
050728483906
Country of Origin
United States

Dimensions

Drill Bit Size
35/64"
Overall Length
6.625
Shank Dia.
0.5469

Details

Drill Bit Point Angle
118degree
Decimal Equivalent
0.546875

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.