#39 Type 240 Black Jobber Drill 118° Pt. HSS, PK12

  • Mfr # 01820

  • Zoro # G4557464


product price: $14.29
/pk 12, $1.19/ea

Key Features

Overall Length
2.375
Material
Hi-Molybdenum
Finish
Black Oxide
Decimal Equivalent
0.0995
Length of Cut
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01820
Zoro #
G4557464
UPC #
50728018207
Country of Origin
United States

Dimensions

Overall Length
2.375
Length of Cut
1.375
Shank Dia.
0.0995
Drill Bit Dimension Type
Wire

Details

Material
Hi-Molybdenum
Finish
Black Oxide
Decimal Equivalent
0.0995

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.