4.20mm Size, 135degree Split Point Angle, Hi-Molybdenum, TiAlN Finish

  • Mfr # 49290

  • Zoro # G4560788


product price: $17.29
/pk 10, $1.73/ea

Key Features

Drill Bit Size
4.20mm
Overall Length
3.25
Drill Bit Point Angle
135degree Split
Decimal Equivalent
0.1654
Shank Dia.
0.1654
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49290
Zoro #
G4560788
UPC #
050728492908
Country of Origin
United States

Dimensions

Drill Bit Size
4.20mm
Overall Length
3.25
Shank Dia.
0.1654

Details

Drill Bit Point Angle
135degree Split
Decimal Equivalent
0.1654

Description

• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.