4.70mm Type 643-D 135 Degree Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK10
- Mfr # 26720
- Zoro # G4567955
product price:
$
30.99
/pk of 10, $3.10/ea
Key Features
Overall Length
3.5
Drill Bit Point Angle
135 Degrees Split
Drill Bit Size
4.70mm
Shank Dia.
0.185
Tap Style
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26720
- Zoro #
- G4567955
- UPC #
- 50728267209
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.5
- Drill Bit Size
- 4.70mm
- Shank Dia.
- 0.185
- Drill Bit Dimension Type
- Metric
- Cutting Depth
- 0.93
- Length Class
- 2.328125
Details
- Item
- Straight Flute Tap
- Drill Bit Point Angle
- 135 Degrees Split
- Tap Style
- Straight Flute
- Decimal Equivalent
- 0.185
- Drill Bit Type
- 643-D
- Drill Bit Finish
- Gold
- Drill Bit Material
- M42 Cobalt
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness. • Cobalt drills require rigidly held positive feed drilling equipment. •Manufactured to NAS 907J specifications. •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.