Zoro Homepage

#49 Type 260 118° HSS Screw Machine Drill, PK12

  • Mfr # 25120

  • Zoro # G4555538


product price: $12.39
/pk 12, $1.03/ea

Key Features

Overall Length
1.6875
Material
HSS
Finish
Bright
Length of Cut
0.6875
Decimal Equivalent
0.073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25120
Zoro #
G4555538
UPC #
050728251208
Country of Origin
United States

Dimensions

Overall Length
1.6875
Length of Cut
0.6875
Drill Bit Dimension Type
Wire
Shank Dia.
0.073

Details

Material
HSS
Finish
Bright
Decimal Equivalent
0.073

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.