#54 Type 240 Black Jobber Drill 118° Pt. HSS, PK12

  • Mfr # 01970

  • Zoro # G4555872


product price: $12.39
/pk 12, $1.03/ea

Key Features

Overall Length
1.875
Material
Hi-Molybdenum
Finish
Black Oxide
Length of Cut
0.875
Drill Bit Dimension Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01970
Zoro #
G4555872
UPC #
050728019709
Country of Origin
United States

Dimensions

Overall Length
1.875
Length of Cut
0.875
Drill Bit Dimension Type
Wire
Shank Dia.
0.055

Details

Material
Hi-Molybdenum
Finish
Black Oxide
Decimal Equivalent
0.055

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.