5.50mm Type 643-D 135 Degree Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK10

  • Mfr # 34000

  • Zoro # G4565758


product price:  $35.39
/pk 10, $3.54/ea

Key Features

Overall Length
3.75
Drill Bit Point Angle
135degree Split
Drill Bit Size
5.50mm
Shank Dia.
0.2165
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34000
Zoro #
G4565758
UPC #
50728340001
Country of Origin
United States

Dimensions

Overall Length
3.75
Drill Bit Size
5.50mm
Shank Dia.
0.2165
Drill Bit Dimension Type
Metric
Cutting Depth
1.08
Length Class
2.5

Details

Item
Straight Flute Tap
Drill Bit Point Angle
135degree Split
Tap Style
Straight Flute
Drill Bit Material
M42 Cobalt
Decimal Equivalent
0.2165
Drill Bit Finish
Gold
Drill Bit Type
643-D

Description

• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness. • Cobalt drills require rigidly held positive feed drilling equipment. •Manufactured to NAS 907J specifications. •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.