#57 Type 240-B Bright Jobber Drill 118° Pt. HSS, PK12

  • Mfr # 03750

  • Zoro # G4562653


product price:  $12.75
/pk 12, $1.06/ea

Key Features

Drill Bit Size
#57
Overall Length
1.75
Shank Dia.
0.043
Decimal Equivalent
0.043
Length Class
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03750
Zoro #
G4562653
UPC #
050728037505
Country of Origin
United States

Dimensions

Drill Bit Size
#57
Overall Length
1.75
Shank Dia.
0.043
Length Class
0.75

Details

Decimal Equivalent
0.043

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.