58 Pc Set Type 24-UB Straight Flute Plug Magnum Tap/Hex Die Set

  • Mfr # 61680

  • Zoro # G4563168


product price: $864.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61680
Zoro #
G4563168
UPC #
50728616809
Country of Origin
China

Description

• 58 piece straight flute plug tap & hex die set
• Contains: HSS straight flute taps & Hex dies 6-32 - 3/4-16, 1/8-27, 1/4-18 pipe tap, Straight handle tap wrenches 4-1/2" & 1/4-3/4
•Die stocks: Medium RH & 1" RH, T-handle tap wrench screw pitch gauge
•Plug Taps
•Contains: Taps & Hex Dies: 6-32, 8-32, 10-24, 10-32, 12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8-11, 5/8"-18, 3/4"-10, 3/4"-16, 1/8"-27NPT & 1/4"-18NPT
Straight handle tap wrenches: #4-1/2” & 1/4”-3/4”
Die stocks: MED R/H & 1”R/H
T-handle tap wrench: 0-1/4”
Screw pitch gauge
Screw driver & Spiral flute extractors sizes: Size 1 - Size 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.