Zoro Homepage

6-5/8" HSS Jobber Length Drill Bit

  • Mfr # VI 22210

  • Zoro # G3133840


product price: $17.99
/ea

Key Features

Overall Length
6 5/8 in
Drill Bit Size
3.30 mm
Shank Dia.
33/64 in
Cutting Direction
Right Hand
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 22210
Zoro #
G3133840
UPC #
050728222109
Country of Origin
Unknown

Dimensions

Overall Length
6 5/8 in
Drill Bit Size
3.30 mm
Shank Dia.
33/64 in
Flute Length
4 13/16 in
Maximum Drilling Depth
4 13/16 in

Details

Item
Jobber Drill Bit
Cutting Direction
Right Hand
Coolant Through
No
Decimal Equivalent
0.5156
List Number
240-UB
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Point Type
Split point
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 3.30 mm, Decimal Equivalent 0.5156, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.