Zoro Homepage

6-5/8" HSS Jobber Length Drill Bit

  • Mfr # VI 22230

  • Zoro # G3133868


product price: $22.49
/ea

Key Features

Overall Length
6 5/8 in
Drill Bit Size
3.42 mm
Shank Dia.
35/64 in
Cutting Direction
Right Hand
Flute Length
4 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 22230
Zoro #
G3133868
UPC #
050728222307
Country of Origin
Unknown

Dimensions

Overall Length
6 5/8 in
Drill Bit Size
3.42 mm
Shank Dia.
35/64 in
Flute Length
4 13/16 in
Maximum Drilling Depth
4 13/16 in

Details

Item
Jobber Drill Bit
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
240-UB
Decimal Equivalent
0.5469
Point Type
Split point
Coolant Through
No
Material
High Speed Steel
Drill Bit Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 3.42 mm, Decimal Equivalent 0.5469, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.