Zoro Homepage

6-5/8" HSS Jobber Length Drill Bit

  • Mfr # VI 22250

  • Zoro # G3133886


product price: $23.29
/ea

Key Features

Overall Length
6 5/8 in
Drill Bit Size
3.64 mm
Shank Dia.
37/64 in
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 22250
Zoro #
G3133886
UPC #
050728222505
Country of Origin
Unknown

Dimensions

Overall Length
6 5/8 in
Drill Bit Size
3.64 mm
Shank Dia.
37/64 in
Flute Length
4 13/16 in
Maximum Drilling Depth
4 13/16 in

Details

Item
Jobber Drill Bit
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Material
High Speed Steel
Coolant Through
No
Decimal Equivalent
0.5781
Drill Bit Grouping
Drill Bit
Point Type
Split point
List Number
240-UB
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 3.64 mm, Decimal Equivalent 0.5781, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.