
#62 Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 02050
Zoro # G4559957
product price: $16.95
/pk 12, $1.41/eaKey Features
Overall Length
1.5
Material
Hi-Molybdenum
Finish
Black Oxide
Length of Cut
0.625
Drill Bit Dimension Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02050
Zoro #
G4559957
UPC #
050728020507
Country of Origin
United States
Dimensions
Overall Length
1.5
Length of Cut
0.625
Drill Bit Dimension Type
Wire
Shank Dia.
0.038
Details
Material
Hi-Molybdenum
Finish
Black Oxide
Decimal Equivalent
0.038
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.