Shop VIKING NORSEMAN DRILL
See all product information
Create Account
6.40mm Type 643-D 135 Degree Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK10
Mfr # 34090
Zoro # G4569556
product price:
$
58.85
/pk 10, $5.89/ea
Key Features
Overall Length
4.125
Drill Bit Point Angle
135degree Split
Drill Bit Size
6.40mm
Shank Dia.
0.252
Tap Style
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34090
- Zoro #
- G4569556
- UPC #
- 50728340902
- Country of Origin
- United States
- Item
- Straight Flute Tap
- Drill Bit Point Angle
- 135degree Split
- Tap Style
- Straight Flute
- Drill Bit Material
- M42 Cobalt
- Drill Bit Type
- 643-D
- Drill Bit Finish
- Gold
- Decimal Equivalent
- 0.252
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness. • Cobalt drills require rigidly held positive feed drilling equipment. •Manufactured to NAS 907J specifications. •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.