6.80mm Type 643-UB 135 Degree Split Pt. Magnum Jobber Drill, PK10

  • Mfr # 49550

  • Zoro # G4556055


product price: $31.15
/pk 10, $3.11/ea

Key Features

Overall Length
4.125
Material
Hi-Molybdenum
Finish
TiAlN
Length of Cut
2.875
Shank Dia.
0.2677
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49550
Zoro #
G4556055
UPC #
50728495503
Country of Origin
United States

Dimensions

Overall Length
4.125
Length of Cut
2.875
Shank Dia.
0.2677
Drill Bit Dimension Type
Metric

Details

Material
Hi-Molybdenum
Finish
TiAlN
Decimal Equivalent
0.2677

Description

• 135° split point for accurate centering and fast penetration • Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance •Special Hi-Molybdebum tool steel/ Gold Oxide •NAS 907B Heavy Duty Jobber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.