Zoro Homepage

7-5/8" HSS Jobber Length Drill Bit

  • Mfr # VI 22310

  • Zoro # G3133947


product price: $28.99
/ea

Key Features

Overall Length
7 5/8 in
Drill Bit Size
4.10 mm
Shank Dia.
43/64 in
Cutting Direction
Right Hand
Point Type
Split point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI 22310
Zoro #
G3133947
UPC #
050728223106
Country of Origin
Unknown

Dimensions

Overall Length
7 5/8 in
Drill Bit Size
4.10 mm
Shank Dia.
43/64 in
Flute Length
5 5/8 in
Maximum Drilling Depth
5 5/8 in

Details

Item
Jobber Drill Bit
Cutting Direction
Right Hand
Point Type
Split point
List Number
240-UB
Material
High Speed Steel
Decimal Equivalent
0.6719
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 4.10 mm, Decimal Equivalent 0.6719, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.