7/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6

  • Mfr # 40592

  • Zoro # G4565304


product price:  $42.99
/pk 6, $7.17/ea

Key Features

Overall Length
5.5
Drill Bit Point Angle
135degree Split
Drill Bit Size
7/16"
Shank Dia.
0.4375
Decimal Equivalent
0.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40592
Zoro #
G4565304
UPC #
050728405922
Country of Origin
United States

Dimensions

Overall Length
5.5
Drill Bit Size
7/16"
Shank Dia.
0.4375
Drill Bit Dimension Type
Imperial
Cutting Depth
2.19
Length Class
4.0625

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135degree Split
Decimal Equivalent
0.4375
Drill Bit Material
Hi-Molybdenum
Drill Bit Finish
GoldStrike
Drill Bit Type
240-GF

Description

• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.