7.60mm Type 643-D 135 Degree Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5

  • Mfr # 34210

  • Zoro # G4566643


product price:  $30.95
/pk 5, $6.19/ea

Key Features

Overall Length
4.375
Drill Bit Point Angle
135degree Split
Drill Bit Size
7.60mm
Shank Dia.
0.2992
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34210
Zoro #
G4566643
UPC #
50728342104
Country of Origin
United States

Dimensions

Overall Length
4.375
Drill Bit Size
7.60mm
Shank Dia.
0.2992
Drill Bit Dimension Type
Metric
Cutting Depth
1.5
Length Class
3

Details

Item
Straight Flute Tap
Drill Bit Point Angle
135degree Split
Tap Style
Straight Flute
Drill Bit Finish
Gold
Drill Bit Type
643-D
Decimal Equivalent
0.2992
Drill Bit Material
M42 Cobalt

Description

• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness. • Cobalt drills require rigidly held positive feed drilling equipment. •Manufactured to NAS 907J specifications. •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.