9.20mm Type 643-D 135 Degree Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5

  • Mfr # 34370

  • Zoro # G4569294


product price:  $43.99
/pk 5, $8.80/ea

Key Features

Overall Length
5
Drill Bit Point Angle
135degree Split
Drill Bit Size
9.20mm
Shank Dia.
0.3622
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34370
Zoro #
G4569294
UPC #
50728343705
Country of Origin
United States

Dimensions

Overall Length
5
Drill Bit Size
9.20mm
Shank Dia.
0.3622
Drill Bit Dimension Type
Metric
Cutting Depth
1.81
Length Class
3.625

Details

Item
Straight Flute Tap
Drill Bit Point Angle
135degree Split
Tap Style
Straight Flute
Drill Bit Type
643-D
Drill Bit Finish
Gold
Decimal Equivalent
0.3622
Drill Bit Material
M42 Cobalt

Description

• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness. • Cobalt drills require rigidly held positive feed drilling equipment. •Manufactured to NAS 907J specifications. •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.