Drill Bit, PK3
- Mfr # 22743
- Zoro # G623958631
product price:Â
$
39.59
/pk of 3, $13.20/ea
Key Features
List Number
250-VT
Drill Bit Size
21/64 in
Shank Dia.
3281/10000 in
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Drill Length Class
Mechanics-Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22743
- Zoro #
- G623958631
- UPC #
- 050728227432
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 21/64 in
- Shank Dia.
- 3281/10000 in
- Drill Length Class
- Mechanics-Length
- Flute Length
- 2 9/16 in
- Overall Length
- 4 1/16 in
- Wire Rope Length
- 4 1/16 in
- Length
- 4 1/16 in
Details
- Item
- Drill Bit
- List Number
- 250-VT
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Secondary Material Application ISO Code
- H, K, N, O, P
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Primary Material Application ISO Code
- P
- Drill Bit Point Angle
- 135 Degrees
- Standards
- ASME B94.11M
- Number of Flutes
- 2
Description
Drill Bit, 21/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.