Drill Bit, PK3
- Mfr # 22783
- Zoro # G723958647
product price:Â
$
56.65
/pk of 3, $18.88/ea
Key Features
Shank Dia.
1953/5000 in
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22783
- Zoro #
- G723958647
- UPC #
- 050728227838
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 1953/5000 in
- Drill Bit Size
- 25/64 in
- Flute Length
- 2 3/4 in
- Overall Length
- 4 5/16 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
Details
- Item
- Drill Bit
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- List Number
- 250-VT
- Secondary Material Application ISO Code
- H, K, N, O, P
- Standards
- ASME B94.11M
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Primary Material Application ISO Code
- P
- Number of Flutes
- 2
- Flute Type
- Spiral
Description
Drill Bit, 25/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.