Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK3
- Mfr # 22853
- Zoro # G823958318
product price:Â
$
78.85
/pk of 3, $26.28/ea
Key Features
Number of Flutes
2
Standards
ASME B94.11M
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Flute Length
3 3/8 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22853
- Zoro #
- G823958318
- UPC #
- 050728228538
- Country of Origin
- United States
- Item
- Drill Bit
- Number of Flutes
- 2
- Standards
- ASME B94.11M
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Cutting Direction
- Right Hand
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral
- List Number
- 250-VT
- Secondary Material Application ISO Code
- H, K, N, O, P
- Primary Material Application ISO Code
- P
- Drill Bit Point Angle
- 135 Degrees
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Flute Length
- 3 3/8 in
- Drill Bit Size
- 1/2 in
- Overall Length
- 5 in
- Shank Dia.
- 1/2 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Drill Bit, 1/2 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.