Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22583
- Zoro # G123958537
product price:Â
$
12.89
/pk of 6, $2.15/ea
Key Features
Drill Length Class
Mechanics-Length
Primary Material Application
Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22583
- Zoro #
- G123958537
- UPC #
- 050728225834
- Country of Origin
- United States
Dimensions
- Drill Length Class
- Mechanics-Length
- Drill Bit Size
- 5/64 in
- Shank Dia.
- 781/10000 in
- Overall Length
- 2 in
- Flute Length
- 1 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Drill Bit
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Cutting Direction
- Right Hand
- Primary Material Application ISO Code
- P
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral
- Secondary Material Application ISO Code
- H, K, N, O, P
- Standards
- ASME B94.11M
- List Number
- 250-VT
Description
Drill Bit, 5/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.