Drill Bit, PK6
- Mfr # 22603
- Zoro # G623958365
product price:Â
$
41.15
/pk of 6, $6.86/ea
Key Features
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Standards
ASME B94.11M
Drill Length Class
Mechanics-Length
Number of Flutes
2
Secondary Material Application ISO Code
H, K, N, O, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22603
- Zoro #
- G623958365
- UPC #
- 050728226039
- Country of Origin
- United States
Dimensions
- Drill Length Class
- Mechanics-Length
- Shank Dia.
- 547/5000 in
- Overall Length
- 2 3/8 in
- Drill Bit Size
- 7/64 in
- Flute Length
- 1 5/16 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Details
- Item
- Drill Bit
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Standards
- ASME B94.11M
- Number of Flutes
- 2
- Secondary Material Application ISO Code
- H, K, N, O, P
- Primary Material Application ISO Code
- P
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- List Number
- 250-VT
- Drill Bit Point Angle
- 135 Degrees
Description
Drill Bit, 7/64 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.