Shop VIKING NORSEMAN DRILL
See all product information
Create Account
Drill Bit, PK6
- Mfr # 22613
- Zoro # G123958704
product price:Â
$
43.65
/pk of 6, $7.27/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Size
1/8 in
Flute Type
Spiral
Drill Bit Point Angle
135 Degrees
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22613
- Zoro #
- G123958704
- UPC #
- 050728226138
- Country of Origin
- United States
- Item
- Drill Bit
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Drill Bit Point Angle
- 135 Degrees
- Secondary Material Application
- Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Steel
- Standards
- ASME B94.11M
- Primary Material Application ISO Code
- P
- List Number
- 250-VT
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Brass, Cast Iron, Copper, Hardened Steel, Steel, Plastic
- Secondary Material Application ISO Code
- H, K, N, O, P
- Number of Flutes
- 2
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Drill Bit Size
- 1/8 in
- Shank Dia.
- 1/8 in
- Overall Length
- 2 1/2 in
- Flute Length
- 1 7/16 in
- Drill Length Class
- Mechanics-Length
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Drill Bit, 1/8 in, 135 Degrees , High Speed Steel Material - Machining, Bright (Uncoated) Finish - Machining, Measurement System Fractional Inch, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.